
Pacer DTP Deutsch Pin f/14-12 AWG Wire - Size 12 Contact 10 Pack
Mfr # T12DTP-P-10
Zoro # G914545861
product price:Â $9.15
/eaKey Features
Maximum Operating Temperature
125 Degrees C
Insulation Color
Bare
Minimum Operating Temperature
-55 Degrees C
Insulation Coverage
None
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T12DTP-P-10
Zoro #
G914545861
UPC #
840248215190
Country of Origin
Mexico
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Stud Size
Size 12
Details
Item
Pin Contact
Maximum Operating Temperature
125 Degrees C
Insulation Color
Bare
Minimum Operating Temperature
-55 Degrees C
Insulation Coverage
None
Insulation Type
Bare
Termination Style
Crimp
Standards
UL Recognized
Description
DTP Deutsch Pin for 14-12 AWG Wire - Size 12 Contact 10 Pack Deutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features: Easy to install Field serviceable Applications: Cable-to-cable applications Enclosed connectors offer field-proven reliability and rugged quality Characteristics: Hand-insertable contacts Compliances: Ingress Protection IP Level: IP68 and IP6K9K RoHS UL Recognized Specifications: Cavity Style: Receptacle pin Connector Type: DTP Wire Size: 14-12 AWG Current Rating: 25 Package Size: 10 Contact Size: 12 Operating Temperature: -55 degreesC to 125 degreesC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.