
Shop PACER GROUP
See all product information
Pacer DTP Deutsch Pin f/14-12 AWG Wire - Size 12 Contact, 25PK
Mfr # T12DTP-P-25
Zoro # G916087574
product price:Â $21.29
/pk 25, $0.85/eaKey Features
Stud Size
Size 12
Insulation Coverage
None
Insulation Type
Bare
Minimum Wire Size
14 AWG
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T12DTP-P-25
Zoro #
G916087574
UPC #
840248215206
Country of Origin
Mexico
Dimensions
Stud Size
Size 12
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Details
Item
Pin Contact
Insulation Coverage
None
Insulation Type
Bare
Termination Style
Crimp
Maximum Operating Temperature
125 Degrees C
Standards
UL Recognized
Minimum Operating Temperature
-55 Degrees C
Insulation Color
Bare
Description
DTP Deutsch Pin for 14-12 AWG Wire - Size 12 Contact 25 PackDeutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features:Easy to installField serviceableApplications:Cable-to-cable applicationsEnclosed connectors offer field-proven reliability and rugged qualityCharacteristics:Hand-insertable contactsCompliances:Ingress Protection IP Level: IP68 and IP6K9KRoHSUL RecognizedSpecifications:Cavity Style: Receptacle pinConnector Type: DTPWire Size: 14-12 AWGCurrent Rating: 25Package Size: 25Contact Size: 12Operating Temperature: -55 DegC to 125 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.