Standard Roll Toilet Paper, 1 Ply, 3.90in W x 4in L, 1500 Sheets/Roll, White, 48 /, 48PK
- Mfr # 14448/01
- Zoro # G323364220
product price:Â
$
115.99
/pk of 48, $2.42/ea
Free Shipping & Returns
Key Features
Number of Sheets
1500
Sheet Length
4 in
Sheet Width
3.9 in
Color
White
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14448/01
- Zoro #
- G323364220
- UPC #
- 10073310144488
- Country of Origin
- United States
- Number of Sheets
- 1500
- Color
- White
- Ply
- 1
- Item
- Toilet Paper
Dimensions
- Sheet Length
- 4 in
- Sheet Width
- 3.9 in
Description
Standard Roll Toilet Paper - 1 Ply - 3.90in Width x 4in Length - 1500 Sheets/Roll - White - 48 / Carton, 48PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.