Shop PACIFIC BLUE BASIC
See all product information
Create Account
Standard Roll Toilet Paper, 2 Ply, 4in W x 4in L, 550 Sheets/Roll, Embossed, White, 80PK
- Mfr # 19881/01
- Zoro # G823364645
product price:Â
$
109.99
/pk of 80, $1.37/ea
Free Shipping & Returns
Key Features
Features
Soft, Embossed Pattern
Color
White
Number of Sheets
550
Sheet Length
4 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19881/01
- Zoro #
- G823364645
- UPC #
- 10073310198818
- Country of Origin
- United States
- Features
- Soft, Embossed Pattern
- Color
- White
- Number of Sheets
- 550
- Ply
- 2
- Item
- Toilet Paper
Dimensions
- Sheet Length
- 4 in
- Sheet Width
- 4 in
Description
Standard Roll Toilet Paper - 2 Ply - 4in Width x 4in Length - 550 Sheets/Roll - Embossed - White - 80 / Carton, 80PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.