Shop PACIFIC BLUE SELECT
See all product information
Create Account
Centerpull Paper Towel by GP Pro (Georgia-Pacific) - 2 Ply - 8.25in Width x 12in Length - 520, 6PK
- Mfr # 44000
- Zoro # G923364156
product price:Â
$
105.99
/pk of 6, $17.67/ea
Free Shipping & Returns
Key Features
Features
Center Pull
Material
Paper
Ply
2
Sheet Width
8-1/4 in
Sheet Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44000
- Zoro #
- G923364156
- UPC #
- 10073310440009
- Country of Origin
- United States
Dimensions
- Sheet Width
- 8-1/4 in
- Sheet Length
- 12 in
Details
- Features
- Center Pull
- Material
- Paper
- Ply
- 2
- Item
- Paper Towel
- Color
- White
- Number of Sheets
- 520 per roll
Description
Centerpull Paper Towel by GP Pro (Georgia-Pacific) - 2 Ply - 8.25in Width x 12in Length - 520 Sheets/Roll - White - Paper, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.