TOWELS, BLEACHED, 85SH, WE, 30PK
- Mfr # 27385
- Zoro # G923365689
product price:Â
$
70.89
/pk of 30, $2.36/ea
Key Features
Ply
2
Sheet Width
8.8 in
Sheet Length
11 in
Material
Paper
Features
Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27385
- Zoro #
- G923365689
- UPC #
- 10073310273850
- Country of Origin
- United States
Dimensions
- Sheet Width
- 8.8 in
- Sheet Length
- 11 in
Details
- Ply
- 2
- Item
- Paper Towel
- Material
- Paper
- Number of Sheets
- 85 per roll
- Features
- Perforated
- Color
- White
Description
2-ply design for lasting strength & absorbency, Great for everyday cleaning & wiping, Long-lasting to save time; cost-efficient
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.