Shop PACIFIC BLUE SELECT
See all product information
Create Account
TOWELS, HOUSEHOLD, 100SH, WE, 30PK
- Mfr # 27300
- Zoro # G823364218
product price:Â
$
87.25
/pk of 30, $2.91/ea
Key Features
Core Dia.
1-5/8 in
Features
Perforated, Absorbent, Strong
Sheet Width
8.8 in
Ply
2
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27300
- Zoro #
- G823364218
- UPC #
- 10073310273003
- Country of Origin
- United States
Dimensions
- Core Dia.
- 1-5/8 in
- Sheet Width
- 8.8 in
- Roll Dia.
- 4.8 in
- Sheet Length
- 11 in
Details
- Features
- Perforated, Absorbent, Strong
- Ply
- 2
- Number of Sheets
- 100 per roll
- Material
- Paper
- Item
- Paper Towel
- Color
- White
Description
2-ply design for lasting strength & absorbency, Great for everyday cleaning & wiping, Long-lasting to save time; cost-efficient
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.