
Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, Natural
Mfr # 62-321PF/L
Zoro # G0626313
product price:Â $12.99
/pk 100, $0.13/ea
Sold in multiples of 10 for $129.90
Key Features
Color
Natural
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62-321PF/L
Zoro #
G0626313
UPC #
616314004988
Country of Origin
China
Dimensions
Size
L
Palm Thickness
5 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
21 CFR
Series
Ambi-dex
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Texture Location
Fingertips
Description
AmbiDex Disposable Latex,Powder Free,PK1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.