Shop All Handheld Flashlights
Pacific Helmets
Yellow No Led Industrial Handheld Flashlight, C, 125 lm
Mfr # 22109
Zoro # G6128096
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 125 lm
- Number of Batteries 3
- Flashlight Battery Size C
Product Information
- Brand Pacific Helmets
- MFR # 22109
- Zoro # G6128096
- UPC # 032705221091
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | C |
Length | 7.5 in |
Body Dia. | 1.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | C |
Details
Description
Handheld Flashlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 13.5 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- BENCHPRO Task Light Frame, 60 W x 8 D x 10 H, Black (LFA60)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- ILC Replacement for Naed 54255 replacement light bulb lamp (54255 NAED)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 77 lm (14502)
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 250 lm (49XX76)
- Pacific Helmets Handheld Flashlights