Streamlight

Orange Rechargeable 18650, 500 lm lm


product price: $82.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 500 lm
  • Number of Batteries 2
  • Flashlight Battery Size Proprietary
  • Flashlight Battery Type Lithium-Ion
  • Body Color Orange
See all product information

Product Information

Dimensions

Flashlight Battery Size Proprietary
Length 4.43 in
Body Dia. 1.11 in
Manufacturers Warranty Length Limited Lifetime
Battery Size 18650
Alternate Battery Size CR123
Overall Length 4 3/8 in
Body Diameter 1 1/8 in
Manufacturer Warranty Length Limited Lifetime

Details

Maximum Lumens Output 500 lm
Number of Batteries 2
Flashlight Battery Type Lithium-Ion
Body Color Orange
Rechargeable Rechargeable
Run Time on High Setting 3.8 hr
Flashlight Body Material Nylon
Safety Rated Not Safety Rated
Body Material Nylon
Weight with Batteries 4.3 oz
Features Fully Rotatable/Reversible/Removable Clip to Allow a Variety of Mounting Positions, Integrated Carabiner Style D-Ring for a Variety of Attachment Methods, Multi Fuel, Serialized for Positive Identification
Switch Type Push Button
Lumens 500/85
Special Features Battery Indicator Light, Charging Indicator Light, Multifuel
Charging Time 2.5 hr
Green Environmental Attribute Product is Rechargeable
Batteries Included Yes
Light Output Modes High, Low
Charger Included Yes
Includes USB Charge Cord 22 in
Water Penetration Rating IPX7
Battery Burn Time 3.75/19 hr
Item Right Angle Flashlight
Lamp Life 50,000 hr
Lighting Technology LED
Beam Distance 167/64 m
Standards CE Certified, CEC Compliant (PolyTacc 90X USB Only), Meets Requirements of NFPA 1971-8.6 (2018)
Lens Material Glass
Drop Rating 2 m
Flashlight Beam Type Fixed, Spot
Peak Beam Intensity 7,000 cd
Special Operating Modes Strobe
Run Time at Maximum Brightness 3.75 hr
Beam Distance Levels 64 m, 167 m
Application Automotive, General Use, Hardware/Tool, Industrial, Law Enforcement, Professional Light - Fire and Rescue, Security, Sporting Goods, Tactical Lights
Includes Charger No
Power Source Battery; Charger
Maximum Beam Distance 167 m
Hands Free Capable Yes
Hazardous Location Specification Not Rated
Beam Pattern Spot
IP Rating IPX7
Beam Focus Fixed
Includes Batteries Yes
Switch Location Head
Beam Color White
Charger Style Included USB Cord
Maximum Brightness 500 lm
Number of Light Output Modes 2
Includes Secondary Light No
Intrinsically Safe No
Resistance Properties Abrasion Resistant, Impact Resistant, Waterproof
Beam Intensity Levels 1,050 cd, 7,000 cd
Brightness Levels 85 lm, 500 lm
Battery Chemistry Lithium
Series PolyTac
Run Time Levels 2.5 hr, 3.75 hr, 12 hr, 19 hr
Grip Style Textured
Mount Type Clip, D-Ring
Maximum Run Time 19 hr

Description

Right Angle Flashlight, Battery Chemistry Lithium, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 167 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 4.3 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.