Zoro Homepage

Compressor, Reciprocating / 380460V

  • Mfr # EM45HHR1

  • Zoro # G0650198


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Product Type
Compressor
Starting Capacitance
145 to 175/110
Discharge Line Connection Size
3/16 in
Overall Height
8 1/4 in
Ambient Temp @ ARI Standards
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM45HHR1
Zoro #
G0650198
UPC #
-
Country of Origin
Brazil

Dimensions

Discharge Line Connection Size
3/16 in
Overall Height
8 1/4 in
Overall Width
8 1/2 in
Mounting Width
4 in
Overall Length
13 in
Suction Line Connection Size
1/4 in
Mounting Length
6 1/2 in

Details

Item
Compressor
Product Type
Compressor
Starting Capacitance
145 to 175/110
Ambient Temp @ ARI Standards
95 Degrees F
Compressor Type
Reciprocating
Phase
Single
Frequency
60 Hz
Current
17 A
Voltage
115V AC
For Refrigerant Type
R-134A
Return Gas Temp @ ARI Standards
95 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
For Lubricant Type
Mineral Oil
Condensing Temp @ ARI Standards
130 Degrees F
Application Temperature
High, Low, Medium
Application
Food Service

Description

Compressor, Voltage 115V AC, Single Phase, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 95 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.