ECM Motor, 1/16 hp, 1,550 RPM, 115V AC

  • Mfr # 90320
  • Zoro # G0650231
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Motor Thermal Protection
Auto
Shaft Dia.
3/8 in
Body Dia.
4 13/32 in
HP
1/16
Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90320
Zoro #
G0650231
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Body Dia.
4 13/32 in
Shaft Length
2 1/2 in
Length Less Shaft
2 5/8 in
Body Diameter
4.4 in
Shaft Diameter
3/8 in
Frame Size
4.4

Details

Item
ECM Blower Motor
Motor Thermal Protection
Auto
HP
1/16
Voltage
115V AC
Nameplate RPM
1,550
Motor Design
ECM
Motor Bearings
Sleeve
Voltage Compatibility
115V AC
Full Load Amps
2.2 A
No. of Speeds
2
Motor Shaft Rotation
CWSE
Motor Enclosure Design
Open
Application
HVAC/R
Product Type
ECM Blower Motor
Insulation Class
B
Sub Application
Venter
Number of Speeds
2
Motor Enclosure Type
Open
Phase
Single
Full Load Current @ 60 Hz
2.2 A
Drive Type
Direct Drive
Bearing Type
Sleeve

Description

ECM Blower Motor, ECM, Motor Enclosure Design Open, 1/16 hp HP, 1,550 RPM Nameplate RPM, 4.4 Frame, Voltage 115V AC, Single Phase, Full Load Amps 2.2 A, Motor Mounting Type Stud, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 2, Motor Shaft Rotation CWSE, Sleeve Motor Bearings, Motor Service Factor Not Applicable, Length Less Shaft 2 5/8 in, Shaft Dia. 3/8 in, Shaft Length 2 1/2 in, Body Dia. 4.4 in

Ratings & reviews