Shop PACKARD
See all product information
Create Account
Evaporative Cooler Motor, 48
- Mfr # 46012
- Zoro # G622324185
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Full Load Current @ 60 Hz
4.0 A, 6.7 A
Number of Speeds
4
Full Load Current @ 50 Hz
4.0 A, 6.7 A
Motor Enclosure Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46012
- Zoro #
- G622324185
- UPC #
- 840899123288
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Body Diameter
- 6 in
- Shaft Diameter
- 1/2 in
Details
- Bearing Type
- Ball
- Full Load Current @ 60 Hz
- 4.0 A, 6.7 A
- Number of Speeds
- 4
- Full Load Current @ 50 Hz
- 4.0 A, 6.7 A
- Motor Enclosure Type
- Open
- Application
- Evaporative Cooler
- Product Type
- Evaporative Cooler Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Nameplate Horsepower @ 50 Hz
- 1/3 hp
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Frame Material
- Epoxy-Coated Steel
- Compatible with External Controller
- Not External Control Compatible
- Shaft Design
- Round
- For Motor Replacement
- PSC Indoor Blower Motor
- Sub Application
- Evaporative Cooler
- Ambient Temperature - Maximum
- 40 Degrees C
- Rated Horsepower
- 1/2 hp
- Frequency
- 60/50 Hz
- ECM Motor Type
- Constant Torque
- Nameplate Voltage @ 50 Hz
- 115/230V AC
- Insulation Class
- B
Description
Evaporative Cooler Motor, 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.