Evaporative Cooler Motor, 48
- Mfr # 5408EC
- Zoro # G222324004
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
5/16 in
Number of Speeds
1
Compatible with External Controller
Not External Control Compatible
Ambient Temperature - Maximum
55 Degrees C
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5408EC
- Zoro #
- G222324004
- UPC #
- 840899127323
- Country of Origin
- China
Dimensions
- Shaft Diameter
- 5/16 in
- Body Diameter
- 4.7 in
- Frame Size
- 48
Details
- Number of Speeds
- 1
- Compatible with External Controller
- Not External Control Compatible
- Ambient Temperature - Maximum
- 55 Degrees C
- Bearing Type
- Ball
- Nameplate Voltage @ 50 Hz
- 115/230V AC
- Shaft Design
- Round
- Nameplate RPM @ 50 Hz
- 1,550 RPM
- Frequency
- 60/50 Hz
- Product Type
- Evaporative Cooler Motor
- ECM Motor Type
- Constant Torque
- Application
- Evaporative Cooler
- Motor Enclosure Type
- Open Air Over
- Sub Application
- Evaporative Cooler
- Manufacturers Warranty
- 2 yr
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 11.00/6.70A
- Wattage
- 30 to 50 W
- Frame Material
- Epoxy-Coated Steel
Description
Evaporative Cooler Motor, 48
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.