Evaporative Cooler Motor, 48
- Mfr # 46001
- Zoro # G922324120
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
For Motor Replacement
PSC Indoor Blower Motor
Nameplate Horsepower @ 50 Hz
1/3 hp
Product Type
Evaporative Cooler Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46001
- Zoro #
- G922324120
- UPC #
- 840899123264
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1/2 in
- Body Diameter
- 6.2 in
- Frame Size
- 48
Details
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- For Motor Replacement
- PSC Indoor Blower Motor
- Nameplate Horsepower @ 50 Hz
- 1/3 hp
- Product Type
- Evaporative Cooler Motor
- Full Load Current @ 60 Hz
- 11.0 A
- Insulation Class
- B
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Full Load Current @ 50 Hz
- 11.0 A
- ECM Motor Type
- Constant Torque
- Rated Horsepower
- 1 hp
- Application
- Evaporative Cooler
- Bearing Type
- Ball
- Sub Application
- Evaporative Cooler
- Motor Enclosure Type
- Open
- Nameplate Voltage @ 50 Hz
- 115/230V AC
- Frequency
- 60/50 Hz
- Shaft Design
- Round
- Compatible with External Controller
- Not External Control Compatible
- Frame Material
- Epoxy-Coated Steel
- Number of Speeds
- 4
Description
Evaporative Cooler Motor, 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.