Evaporative Cooler Motor, 48
- Mfr # 46013
- Zoro # G622324024
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Application
Evaporative Cooler
Body Diameter
6.2 in
Full Load Current @ 60 Hz
3.0 A, 5.0 A
Number of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46013
- Zoro #
- G622324024
- UPC #
- 840899123271
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Body Diameter
- 6.2 in
- Shaft Diameter
- 1/2 in
Details
- Application
- Evaporative Cooler
- Full Load Current @ 60 Hz
- 3.0 A, 5.0 A
- Number of Speeds
- 4
- ECM Motor Type
- Constant Torque
- Insulation Class
- B
- For Motor Replacement
- PSC Indoor Blower Motor
- Nameplate Voltage @ 50 Hz
- 115/230V AC
- Nameplate RPM @ 50 Hz
- 1,075 RPM
- Rated Horsepower
- 1/3 hp
- Bearing Type
- Ball
- Shaft Design
- Round
- Motor Enclosure Type
- Open
- Compatible with External Controller
- Not External Control Compatible
- Nameplate Service Factor @ 60 Hz
- 1
- Full Load Current @ 50 Hz
- 3.0 A, 5.0 A
- Ambient Temperature - Maximum
- 40 Degrees C
- Frame Material
- Epoxy-Coated Steel
- Frequency
- 60/50 Hz
- Nameplate Horsepower @ 50 Hz
- 1/3 hp
- Product Type
- Evaporative Cooler Motor
- Sub Application
- Evaporative Cooler
Description
Evaporative Cooler Motor, 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.