Motor Start Capacitor, Round
Mfr # TRMJ270R
Zoro # G903529209
product price: $11.79
/eaKey Features
Min. Temperature
-40 Degrees C
Case Material
Plastic
Microfarad Rating
270-324
Starts per Hour
20
For Use With
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRMJ270R
Zoro #
G903529209
UPC #
840899130163
Country of Origin
United States
Dimensions
Diameter
2 9/16 in
Overall Depth
2 9/16 in
Overall Height
4 7/8 in
Case Height
4 3/8 in
Overall Width
2 9/16 in
Details
Item
Motor Start Capacitor
Min. Temperature
-40 Degrees C
Case Material
Plastic
Microfarad Rating
270-324
Starts per Hour
20
For Use With
Motor
Number of Pieces
1
Max. Temperature
70 Degrees C
Capacitor Shape
Round
Terminal Designations
Standard
Standards
cUL, UL
Includes
Round Motor Start Capacitor with Resistor
Capacitor Voltage
330V AC
Frequency
50/60 Hz
Voltage
330V
Product Type
Motor Start Capacitor
Description
Motor Start Capacitor, Motor Start Capacitor with Resistor, 330V AC, Microfarad Rating 270-324 MFD, Round, Case Height 4 3/8 in, Diameter 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.