MotorStrtCapacitor, 220-250VAC, 3-25/64InW
Mfr # PTMJ145R
Zoro # G0378211
product price: $8.39
/eaKey Features
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 149 Degrees C
Capacitor Shape
Round
Capacitor Voltage
220 to 250V AC
Terminal Type
Dual Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTMJ145R
Zoro #
G0378211
UPC #
840899107714
Country of Origin
China
Dimensions
Overall Width
1 13/16 in
Overall Height
3 3/8 in
Case Height
3 3/8 in
Diameter
1 13/16 in
Details
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 149 Degrees C
Capacitor Shape
Round
Capacitor Voltage
220 to 250V AC
Terminal Type
Dual Blade
Microfarad Rating
145-174
Case Material
Plastic
Item
Motor Start Capacitor
Includes
Resistor
Voltage
220 to 250V AC
Frequency
60/50 Hz
For Use With
AC Motor
Min. Temperature
-40 Degrees C
Max. Temperature
65 Degrees C
Standards
UL and cUL Recognized
Terminal Gender
Male
Number of Pieces
1
Terminal Designations
Standard
Number of Terminals
2
Product Type
Motor Start Capacitor
Description
Motor Start Capacitor, Motor Start Capacitor with Resistor, 220-250V AC, Microfarad Rating 145-174 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.