Shop LEESON

AC Gearmotor, 800 lb-in Max. Torque, 18 RPM Nameplate RPM, 115/208-230V Voltage, Single Phase

  • Mfr # 107003.00
  • Zoro # G104853073

product price: 
$
1,092.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V, 208V to 230V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
800 lb-in
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107003.00
Zoro #
G104853073
UPC #
691720006313
Country of Origin
United States

Dimensions

Length Less Shaft
11.92 in
Keyway Size Type
0.19" Square x 1"
Shaft Length (Dimension V)
1.5 in
Dimension C
13.42 in
Overall Length
13.42 in
Shaft Dia. (Dimension U)
3/4 in
Output Shaft Length
1 1/2 in
Keyway Depth
1 1/16 in
Keyway Width
15/79 in
Output Shaft Diameter
3/4 in
Overall Height
7.69 in
Overall Width
8.13 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Height
2.94 in
Mount Hole Center-to-Center Width
7.13 in
Keyway Length
1 in
Wire Rope Length
13.42 in
Length
13.42 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Details

Item
AC Gearmotor
Gearmotor Voltage
115V, 208V to 230V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
800 lb-in
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
5.4/2.7 A
Standards
CSA, UL
Input HP
1/4 hp
Gear Ratio
95:1
Lubrication
Heavy Duty Gear Oil
Insulation Class
B
Gear Case Material
Die Cast Aluminum
Bearings
Needle
Capacitor Required
Yes
Motor Type
Capacitor-Start
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Overhung Load
700 lb
Service Factor
1.15
Housing Material
Die Cast Aluminum
Seals
Heavy Duty Industrial
Duty Cycle
Continuous
Phase
Single
Starting Torque
800 in-lb
Rotation
CW/CCW
Thermal Protection
None
Includes
Conduit Box
Housing
Die Cast Aluminum
Shaft Orientation
Parallel
Includes Capacitor
Capacitor Included
Maximum Ambient Temperature
104 Degrees F
Seal Type
Heavy Duty Industrial
Number of Output Shafts
1
Mounting Orientation
Horizontal, Vertical with Shaft Down
Operating Voltage
115/208-230V AC
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Maximum Output Speed
18 RPM
Overhung Load Capacity
700 lb
Maximum Torque
800 in-lb
Frequency
60 Hz
Motor Duty Class
Continuous
Includes Junction/Conduit Box
Yes
Keyway Type
Square
Mount Type
Horizontal or Vertical Shaft Down
Nameplate Speed
18 RPM
Input Horsepower
0.25 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Bearing Type
Needle
Brake Type
None
Motor Insulation Class
B
Full Load Current
5.4/2.7 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 18 RPM, Maximum Torque 800 in-lb, Overhung Load Capacity 700 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 95:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.