Zoro Homepage

Run Capacitor

  • Mfr # TRC65

  • Zoro # G2679769


product price: $12.15
/ea

Key Features

Voltage
370VAC
Capacitor Shape
Round
Overall Height
4 5/16 in
Overall Width
2 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC65
Zoro #
G2679769
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 5/16 in
Overall Width
2 in

Details

Voltage
370VAC
Capacitor Shape
Round
Phase
3
Features
65 MFD
Fits Brand
Bristol
Item
Run Capacitor
For Use With Mfr. Model Number
H22J44BABCA
Product Type
Capacitor
Capacitor Type
Run Capacitor
Compatible Brand
Bristol
MFD Rating
65 MFD
Compatible Manufacturer Model Number
H22J44BABCA
Compatible Product Type
Air Conditioning Compressors
Name
HVAC OEM Capacitors

Description

Run Capacitor, For Use With Grainger Item Number 5AGY9, For Use With Mfr. Model Number H22J44BABCA, Fits Brand Bristol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.