Decorol Flame Retardant Art Rolls, 40 lb Cover Weight, 36 x 1,000 ft, Decoral Pink

  • Mfr # P101204

  • Zoro # G323334179


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Paper Weight
40 lb
Recycled Content
0%
Width
36 in
Height
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P101204
Zoro #
G323334179
UPC #
84001012040
Country of Origin
United States

Dimensions

Width
36 in
Height
1000 ft

Details

Item
Art Roll
Color
Pink
Paper Weight
40 lb
Recycled Content
0%
Standards
National Fire Protection Association No. 701 Standards, State of California Flame Resistant Requirements

Description

Brightly colored paper in a convenient roll for all large projects. Made of 100% vat-dyed sulphite for superior strength and fade-resistance. Durable surface takes on all types of media on either side. Great for art projects, banners, murals and bulletin boards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.