Pacon 4-Ply Railroad Board, 28"W x 22"H, Orange, 25/Pack
- Mfr # 54781
- Zoro # G204974081
product price:Â
$
54.79
/ea
Key Features
Color
Orange
Width
22"
Length
1"
Height
28"
For Use With
Stenciling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54781
- Zoro #
- G204974081
- UPC #
- 45173547815
- Country of Origin
- Unknown
Dimensions
- Width
- 22"
- Length
- 1"
- Height
- 28"
Details
- Item
- Poster Board
- Color
- Orange
- For Use With
- Stenciling
Description
Pacon 4-ply railroad board, 28"w x 22"h, orange, 25/pack railroad board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling and posters. Board is brilliantly colored on both sides with a smooth uniform finish. Four-ply board is also recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.