Shop PACON
See all product information
Create Account
Pacon Single Walled Presentation Board, 48" x 36", Assorted, 4/Set
- Mfr # 37654
- Zoro # G304974066
product price:Â
$
76.15
/ea
Key Features
For Use With
Shows
Features
Tri-fold
Mount Type
Wall Mount
Shape
Rectangle
Board Height
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37654
- Zoro #
- G304974066
- UPC #
- 45173376545
- Country of Origin
- United States
Dimensions
- Board Height
- 36"
- Board Width
- 48"
Details
- Item
- Display Board
- For Use With
- Shows
- Features
- Tri-fold
- Mount Type
- Wall Mount
- Shape
- Rectangle
- Board Surface Color
- Assorted
Description
Pacon single walled presentation board, 48" x 36", assorted, 4/set tri-fold, single-wall, corrugated display board is used for study carrels, projects, booths science fairs and all types of displays. The board is white on the front and natural kraft on the back. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.