Pacon Corporation Pac5111 Heavyweight Manila Tagboard 9 Inchx 12 Inch

  • Mfr # PAC5111
  • Zoro # G703895108
product price: 
$
30.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAC5111
Zoro #
G703895108
UPC #
45173051114
Country of Origin
United States

Description

Provide exceptionally strong multipurpose tagboard to your young artists. It's ideal for a variety of arts and crafts projects and it works well for chart making too! High-quality two-sides-one-color design allows for creations where reversibility would be desirable.
  • Global Product Type: Art Boards-Tag.
  • Art Board Type: Tag.
  • Color: Manila.
  • Board Size (W x H): 12" x 9".
  • Art Board Thickness: Heavyweight.
  • Art Boards Special Features: Heavyweight.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews