Pacon Heavyweight Tagboard, 12"W x 18"H, White, 100/Pack
- Mfr # 5214
- Zoro # G004974083
product price:Â
$
40.65
/ea
Key Features
Color
White
Width
12"
Length
18"
For Use With
Craft
Features
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5214
- Zoro #
- G004974083
- UPC #
- 45173052142
- Country of Origin
- Unknown
Dimensions
- Width
- 12"
- Length
- 18"
Details
- Item
- Tagboard Paper
- Color
- White
- For Use With
- Craft
- Features
- Heavyweight
Description
Pacon heavyweight tagboard, 12"w x 18"h, white, 100/pack exceptionally strong, multipurpose tagboard can be used for hundreds of arts and crafts projects. Heavyweight, acid-free paper is the same color on both sides and is recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.