Shop PACON
See all product information
Create Account
Pacon Super Bright Tagboard, 9"W x 12"H, Assorted, 100/Carton
- Mfr # 1709
- Zoro # G704974079
product price:Â
$
43.49
/ea
Key Features
Color
Assorted
Width
9"
Length
12"
For Use With
Art
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1709
- Zoro #
- G704974079
- UPC #
- 45173017097
- Country of Origin
- Unknown
Dimensions
- Width
- 9"
- Length
- 12"
Details
- Item
- Poster Board
- Color
- Assorted
- For Use With
- Art
Description
Pacon super bright tagboard, 9"w x 12"h, assorted, 100/carton create durable, sturdy projects with this colorful tagboard. Add color and excitement to any poster, sign, or art project. Assortment includes bright pink, bright lime, bright orange, bright blue and bright yellow. Recyclable tagboard is acid-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.