Shop PACTIV
See all product information
Create Account
Disp Carry-Out Ctnr, 24 oz, 7 in W, PK150
- Mfr # NC723B
- Zoro # G4212885
product price:Â
$
87.39
/pk of 150, $0.58/ea
Key Features
Color
Black/Clear
Material
Polypropylene
Number of Compartments
1
Capacity
24 oz
Type
Base/Lid Combo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC723B
- Zoro #
- G4212885
- UPC #
- -
- Country of Origin
- United States
- Color
- Black/Clear
- Material
- Polypropylene
- Number of Compartments
- 1
- Capacity
- 24 oz
- Type
- Base/Lid Combo
- Item
- Disposable Carry-Out Food Container
- Food Container Material Type
- Plastic
- Microwave Safe
- Yes
- Compostable
- Not Compostable
- FSC Certified
- No
- USDA Certified Bio-based Products
- No
- Coating or Lining
- Uncoated/Unlined
- Includes Lid
- Yes
- BPI Certified
- No
- Maximum Temperature
- 212 Degrees F
- Container Style
- Base/Lid Combo
- Recyclable
- No
- SFI Certified
- No
- Specific Material
- Polypropylene
- Bio-Based
- No
- Closure Type
- Detached Lid
Dimensions
- Diameter
- 7 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 24 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Black, Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 7 in, Diameter 7 in, FSC Certified No, Height 2 3/8 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.