Shop PACTIV

Disp Foam Plate, 10 1/4 in, White, PK540

  • Mfr # 0TK10010000Y
  • Zoro # G7513198

product price: 
$
133.99
/pk of 540, $0.25/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
540
Packs per Case
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0TK10010000Y
Zoro #
G7513198
UPC #
-
Country of Origin
United States
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
540
Packs per Case
1
Disposable Foodware Color
White
Color
White
Basic Foodware Material
Polystyrene
Food Service Disposables Grouping
Plate
Material
Polystyrene (PS)
Type
Plate
Weight
12.318 lbs
Disposable Foodware Shape
Round
Bio Based
No
Bpi Certified
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Item Weight
Mediumweight
Number of Compartments
1
Durability
Mediumweight
Sfi Certified
No
Fsc Certified
No
Dinnerware Type
Plate
Features
Cut-resistant.
Freezer Safe
No
SFI Certified
No
BPI Certified
No
FSC Certified
No
Specific Material
Polystyrene
USDA Certified Bio-based Products
No
Coating/Lining
Uncoated/Unlined
Bio-Based
No
Plate Type
Dinner Plate
Pattern
Patternless

Dimensions

Diameter
10.25 in
Length
10.25 in
Width
10.25 in
Disposable Plate Size
10 1/4 in

Description

Disposable Foam Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 10 1/4 in, Disposable Plate Size 10 1/4 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 540, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.