Disp Plastic Plate, 10 1/4 in, White, PK500

  • Mfr # MI10
  • Zoro # G7513225
product price: 
$
101.99
/pk of 500, $0.20/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Meadoware
Pack Count
500
Packs per Case
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MI10
Zoro #
G7513225
UPC #
-
Country of Origin
United States
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Meadoware
Pack Count
500
Packs per Case
1
Material
High-Impact Polystyrene (HIPS)
Disposable Foodware Shape
Round
Weight
21.133 lbs
Food Service Disposables Grouping
Plate
Color
White
Disposable Foodware Color
White
Type
Plate
Basic Foodware Material
PS
Bpi Certified
No
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Freezer Safe
No
Recyclable
No
Item Weight
Mediumweight
Fsc Certified
No
Number of Compartments
1
Durability
Mediumweight
Features
Extra strong polystyrene construction is non-absorbent and provides superior cut-resistance.
Pattern
Meadoware Impact
Sfi Certified
No
Dinnerware Type
Plate
SFI Certified
No
FSC Certified
No
BPI Certified
No
Plate Type
Dinner Plate
Specific Material
Polystyrene
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
Bio-Based
No

Dimensions

Diameter
10.25 in
Width
10.25 in
Length
10.25 in
Disposable Plate Size
10 1/4 in

Description

Disposable Plastic Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 10 1/4 in, Disposable Plate Size 10 1/4 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.