Disposable Fiber Plate, 6 in, White, PK1000

  • Mfr # MC500060001
  • Zoro # G7515447
product price: 
$
69.35
/pk of 1000, $0.07/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Product Series
EarthChoice
Pack Count
1,000
Packs per Case
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC500060001
Zoro #
G7515447
UPC #
-
Country of Origin
China
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Product Series
EarthChoice
Pack Count
1,000
Packs per Case
1
Disposable Foodware Shape
Round
Disposable Foodware Color
Natural
Color
Natural
Material
Fiber-Blend Bagasse
Basic Foodware Material
Fiber-Blend Bagasse
Type
Plate
Weight
16.271 lbs
Food Service Disposables Grouping
Plate
Bio Based
Yes
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Features
Made of a blend of Bagasse and bamboo which are sustainable, annually renewable resources.
Fsc Certified
No
Freezer Safe
No
Item Weight
Mediumweight
Sfi Certified
No
Recyclable
No
Number of Compartments
1
Dinnerware Type
Plate
Durability
Mediumweight
SFI Certified
No
BPI Certified
No
FSC Certified
No
Specific Material
Bagasse
USDA Certified Bio-based Products
No
Plate Type
Appetizer Plate
Pattern
Patternless
Coating/Lining
Uncoated/Unlined
Bio-Based
Yes

Dimensions

Diameter
6 in
Length
6 in
Width
6 in
Disposable Plate Size
6 in

Description

EarthChoice® compostable dinnerware are the perfect renewable option for your business and customers. These fiber-blend bagasse dinnerware can help you meet your sustainability goals and keep operations running smoothly. Their durable design makes food assembly quick, easy, and mess-free. Fully compostable in municipal and industrial compost facilities where available.


  • Made of a blend of Bagasse and bamboo which are sustainable, annually renewable resources.
  • Offers durable construction for multi-food applications.
  • Stackability helps multiple containers stack easily.
  • Durable and resistant to grease and moisture.
  • Microwave-safe with a heat tolerance of 250 ̊ F.

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, HI, MD, MN, NY, OR, RI, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.