Shop PACTIV EVERGREEN

Aluminum Steam Table Pan, Full-Size Deep Heavy Duty, 3.37" Deep, 19.6 x 11.6, 40PK

  • Mfr # Y6050XHCH

  • Zoro # G223333852


product price:  $93.59
/pk 40, $2.34/ea

Key Features

Material
Aluminum
Depth
3.37 in
Color
Silver
Type
Full-Size Deep Heavy-Duty Pan
Width
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y6050XHCH
Zoro #
G223333852
UPC #
16194157710
Country of Origin
United States

Dimensions

Depth
3.37 in
Width
19.6 in
Length
11.6 in

Details

Material
Aluminum
Color
Silver
Type
Full-Size Deep Heavy-Duty Pan

Description

Industry-standard sizing enables use with just about any steam-table system. Combine strength, durability, and the economic value of aluminum foil that is perfect for catering banquets and events of any size. Whether you're cooking, storing, or serving, these foil steam food Trays are perfect for serving everything from heavy meats and lasagna to mashed potatoes and salads. These pans can do it all: prepare, heat, refrigerate, transport, and serve. The aluminum containers are durable and grease- and moisture-resistant, making them ideal for multiple uses. Paired with our aluminum foil covers (sold separately), these catering lids help lock in heat, moisture, and flavor while minimize leakage and making transportation convenient.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.