
EarthChoice Strawless RPET Lid, Dome Lid, Fits 9 oz to 20 oz A Cups, Clear, PK900, 900PK
Mfr # YPDL20CNH
Zoro # G605674528
product price:Â $291.99
/pk 900, $0.32/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
9 oz to 20 oz "A" Cups
Disposable Foodware Color
Clear
Material
RPET
Color
Clear
Features
Dome Lid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YPDL20CNH
Zoro #
G605674528
UPC #
-
Country of Origin
United States
Details
Item
Cup Lids
Disposable Foodware Capacity
9 oz to 20 oz "A" Cups
Disposable Foodware Color
Clear
Material
RPET
Color
Clear
Features
Dome Lid
Fits Cup No.
9 oz to 20 oz "A" Cups
For Use With
9 oz to 20 oz "A" Cups
Description
EarthChoice Recycled PET (RPET) cold cups lids are made with recycled drink bottles which helps reduce landfill waste. Cost efficient and allows for broader temperature range than PLA cups. Snap lid fit ensures secure closure. Clear lid makes cup content easily visible. Stackable lids save space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.