Shop PAINTLINE
See all product information
Create Account
PJSB Duct Reducer
- Mfr # PJSB.REDUCER
- Zoro # G105717213
product price:
$
58.00
/ea
Key Features
Overall Width
8-12"
Inside Working Height
8-12"
For Use With
Ventilation accessory for PJSB
Material
Vinyl
Color
Orange, white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.REDUCER
- Zoro #
- G105717213
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 8-12"
- Inside Working Height
- 8-12"
- Nominal Length
- 36"
Details
- For Use With
- Ventilation accessory for PJSB
- Material
- Vinyl
- Color
- Orange, white
Description
3' long, ducting section to reduce from 12" opening to 8" to be used with the Portable Jobsite Spray Booth (PJSB).
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Duct Reducer is included with the:
• PJSB Pro Bundle
• PJSB Blower Bundle
Duct Reducer is not included with the:
• Portable Jobsite Spray Booth (PJSB)
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Duct Reducer is included with the:
• PJSB Pro Bundle
• PJSB Blower Bundle
Duct Reducer is not included with the:
• Portable Jobsite Spray Booth (PJSB)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.