Shop PAINTLINE
See all product information
Create Account
PJSB Ducting (15 ft)
- Mfr # PJSB.DUCT
- Zoro # G705717217
product price:
$
85.00
/ea
Key Features
Overall Width
8"
For Use With
Ventilation accessory for PJSB
Color
Orange, white
Inside Working Height
8"
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.DUCT
- Zoro #
- G705717217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 8"
- Inside Working Height
- 8"
- Nominal Length
- 180"
Details
- For Use With
- Ventilation accessory for PJSB
- Color
- Orange, white
- Material
- Vinyl
Description
15' long, 8" diameter ducting that attaches to the 8" PJSB Blower for exhaust to exterior environment. These can be chained together for desired length.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Ducting is included with the:
• PJSB Pro Bundle - 15ft
• PJSB Blower Bundle - 15ft
Ducting is not included with the:
• Portable Jobsite Spray Booth (PJSB)
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Ducting is included with the:
• PJSB Pro Bundle - 15ft
• PJSB Blower Bundle - 15ft
Ducting is not included with the:
• Portable Jobsite Spray Booth (PJSB)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.