Shop PAINTLINE
See all product information
Create Account
PJSB Exhaust Vent Attachment
- Mfr # PJSB.VENT
- Zoro # G905717222
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2"
Color
Orange
For Use With
Ventilation accessory for PJSB
Nominal Length
20"
Inside Working Height
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB.VENT
- Zoro #
- G905717222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2"
- Nominal Length
- 20"
- Inside Working Height
- 20"
Details
- Color
- Orange
- For Use With
- Ventilation accessory for PJSB
Description
20" x 20" carbon steel vent structure specifically designed for the Portable Jobsite Spray Booth (PJSB) with 12" flange for attaching ventilation ducting. Easily attaches to the PJSB aluminum frame. The vent attachment is essential for PJSB users if they want to add ventilation.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Exhaust Vent Attachment is included with the:
• PJSB Pro Bundle
• PJSB Blower Bundle
Exhaust Vent Attachment is not included with the:
• Portable Jobsite Spray Booth (PJSB)
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Exhaust Vent Attachment is included with the:
• PJSB Pro Bundle
• PJSB Blower Bundle
Exhaust Vent Attachment is not included with the:
• Portable Jobsite Spray Booth (PJSB)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.