PSDR Double Joint Connectors (Set of 4), 4PK
- Mfr # PSDR.E
- Zoro # G405717197
product price:Â
$
33.35
/pk of 4, $8.34/ea
Key Features
Color
Orange
For Use With
Vertically spraying and drying cabinet doors and parts
Length
2"
Material
Powder coated steel
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSDR.E
- Zoro #
- G405717197
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2"
- Width
- 1"
- Height
- 2"
Details
- Color
- Orange
- For Use With
- Vertically spraying and drying cabinet doors and parts
- Material
- Powder coated steel
Description
Double Joint Connectors to be used with the ProDryingRack SD (PSDR) Series.
Use: Fits in the top of a vertical PSDR pole. Two horizontal poles connect to the pegs for 12 feet of drying line.
Color: Orange
Use: Fits in the top of a vertical PSDR pole. Two horizontal poles connect to the pegs for 12 feet of drying line.
Color: Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.