DC Power Hydraulic Scissor Cart, 2200 Lb. Cap., 40'' x 20'', 18.9''-37.4'' Height

  • Mfr # PAKLT-ES100

  • Zoro # G014728515


product price:  $3,083.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
2200 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAKLT-ES100
Zoro #
G014728515
UPC #
-
Country of Origin
China

Dimensions

Lifting Height
37.4 in

Details

Weight Capacity
2200 lb
Material
Steel

Description

The lift cart is perfect for swift elevation and ergonomic material handling tasks. It is powered by battery, enabling operators to effortlessly raise and lower the platform with a simple button press. The unit moves smoothly on four 6" polyurethane casters, comprising two rigid and two swivel casters. Additionally, it comes equipped with a 75Ah/12V battery and an on-board charger for added convenience. The battery must be charged within 3 months of storage to prevent self-discharge. If the battery is not charged within 3 months of storage, permanent loss of capacity may occur. If the powered product is going to be stored and/or not in regular use, the batteries must go through a full charge cycle every month to ensure battery life and duty cycle. Loading Capacity: 2200 lb; Platform: 40"Lx20"W; Lift Range: 18.9"-37.4"; Motor: 0.7KW; Item Weight: 355 lb


  • • Capacity: Supports loads up to 2200 lbs for efficient material handling.
  • • Size: Features a spacious platform measuring 40" in length and 20" in width.
  • • Height Range: Adjustable from 18.9" when lowered to 37.4" when raised, ensuring ergonomic operation.
  • • Material: Constructed with durable steel for long-lasting use.
  • • Operation: Battery-powered operation allows for easy and effortless platform movement.
  • • Mobility: Equipped with four polyurethane casters (two rigid, two swivel) for smooth maneuverability.
  • • Features: Includes a 75Ah/12V battery, a hand-operated control for user convenience, and a handle for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.