Hydraulic Lift Table Cart 330 lbs Manual Double Scissor Lift Table 50"
- Mfr # TFD15
- Zoro # G123371930
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Material
Q235 Cold-Rolled Steel with Coating
Width
17.72 in
Height
10.63 in
Length
30.71 in
Weight Capacity
330 lbs (150 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFD15
- Zoro #
- G123371930
- UPC #
- 840349937892
- Country of Origin
- China
Dimensions
- Width
- 17.72 in
- Height
- 10.63 in
- Length
- 30.71 in
- Lifting Height
- 11-50 in (275-1,270 mm)
Details
- Material
- Q235 Cold-Rolled Steel with Coating
- Weight Capacity
- 330 lbs (150 kg)
Description
VEVOR Hydraulic Lift Table Cart, 330lbs Capacity 50" Lifting Height, Manual Double Scissor Lift Table with 4 Wheels and Non-slip Pad, Hydraulic Scissor Cart for Material Handling and Transportation 330 lbs High Load Capacity Lockable Swivel Wheels Premium Integrated Hydraulic Pump Thoughtful Design Wide Range of Applications Non-Slip Pad Included Platform Size: 28 x 18 inches /700 x 450 mm,Load Capacity: 330 lbs / 150 kg,Item Model Number: TFD15,Style: Double Scissors,Net Weight: 116.8 lbs/ 53 kg,Lift Range: 11-50 inches / 275-1270 mm,Pump: Hydraulic Pump,Main Material: Q235 Cold-Rolled Steel with Coating
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.