Drum Lifter/Rotator with Steel Jaw And Clamp Cradle, 55 gal., 990 lb., Dispensing Height 57''

  • Mfr # PAKDT-DA450

  • Zoro # G014705387


product price:  $1,856.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
82 in
Overall Length
44 in
Overall Width
40 in
Load Capacity
990 lb
For Use With
Open and Close-head Drum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAKDT-DA450
Zoro #
G014705387
UPC #
-
Country of Origin
China

Dimensions

Overall Height
82 in
Overall Length
44 in
Overall Width
40 in
Caster Wheel Dia.
6 in
Dispensing Height
57 in

Details

Load Capacity
990 lb
Item
Drum Lifter/Rotator/Transporter with Steel Jaw And Clamp Cradle
For Use With
Open and Close-head Drum
Drum Capacity
55 gal
Rotation Angle
180 Degrees

Description

Easy to lift, transport and tilt 55 gallon steel drums. Ideal for use in warehouse environments when moving drums to and from racks. The max loading capacity is 990 pounds. Drums can be locked in a vertical position to avoid spills or a horizontal position for draining through a faucet. A manual hand crank allows the drum to tilt up to 180 degrees. This model features a steel jaw plus a clamp cradle which securely grips the top lip of the drum. Can keep drums at any angle. Raise the drums with a manual hand or foot pump operation. Vertically raise the drums up to 57" with a manual hand or foot pump operation. Horizontal dump height is 61" from floor to bottom of drum. Rolls smoothly with 6" polyurethane casters 2 swivel, 2 rigid. Durable steel construction features a scratch-resistant enamel finish. Suitable for 55-gallon steel drums & 210L rimmed plastic drum.


  • • Unique design works with 55-gallon steel drums & 210L rimmed plastic drum.
  • • Rolls smoothly with 6" polyurethane casters (2 swivel, 2 rigid).
  • • Solid steel construction offers long lasting rugged use. Max loading Capacity is 990 pounds.
  • • Drum lifter design lifts, rotates and transports drums easily. A manual hand crank allows the drum to tilt up to 180 degrees.
  • • This model features a steel jaw which securely grips the top lip of the drum. And it combines a clamp cradle which provides more loading capacity.
  • • Vertically raise the drums up to 57" with a manual hand or foot pump operation. Horizontal dump height is 61" from floor to bottom of drum.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.