Scissor Lift, Push-Around Drive, 660 lb Cap., 16 ft Max Height

  • Mfr # PAKSL-SJY0339-SE

  • Zoro # G314705391


product price:  $4,979.99
/ea
Additional $565.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
660 lb
Platform Width
23-1/2 in
Caster Dia.
8 in
Ground Clearance
2 in
Casters
(2) Swivel with Brake, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKSL-SJY0339-SE
Zoro #
G314705391
UPC #
-
Country of Origin
China

Dimensions

Platform Width
23-1/2 in
Caster Dia.
8 in

Details

Item
Mobile Personnel Lift
Load Capacity
660 lb
Ground Clearance
2 in
Casters
(2) Swivel with Brake, (2) Rigid

Description

The electric lift is equipped with a rechargeable battery and a 110v household power cord. It features two control functions: one on the lift itself and another on the platform accessible via a remote. Additionally, it includes adjustable supporting legs with a pin locking mechanism. The Raised Platform Height is 12-4/5 feet 154 inches, and the Overall Height when raised with rails is 16 feet 192 inches. The maximum height a person can reach while standing on the platform is 19-1/3 feet 232 inches. Equipped with built-in forklift slots, a drawer-type electric box, and a robust 660 lbs load capacity, it ensures smooth maneuverability and reliable performance for a wide range of tasks, making it an ideal choice for industrial and warehouse applications.


  • • Electric Lift with rechargeable Battery (110v Household power cord)
  • • Dual Control Functions: one on the lift and the second via remote on the platform
  • • Adjustable support legs with a pin-locking mechanism
  • • Raised Platform Height is 12-4/5 ft (154 in); Overall Height (raised with rails) is 16 ft (192 in)
  • • The highest height a person can reach while standing on the platform is 19-1/3 ft (232 in)
  • • Drawer type electric box; Integrated step for easy access; Auto door shut mechanism
  • • Built in forking slots for handling
  • • Designed for effortless maneuverability
  • • Capacity to lift up to 660 lbs
  • • It is not a self-propelled scissor lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.