Shop PAKTEK
See all product information
Create Account
93100 PakPal Tool Pouch Set of 3
- Mfr # 93100
- Zoro # G403962957
product price:Â
$
49.85
/ea
Key Features
Tool Storage Type Included
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93100
- Zoro #
- G403962957
- UPC #
- 758011931003
- Country of Origin
- China
- Item
- Paktek 93100 PakPal Tool Pouch Set of 3
- Tool Storage Type Included
- Pouch
Description
Features:
- Avail three parts bags in three graduated sizes.
- Made of 420 denier nylon pack cloth.
- Durable ToolPak zipper.
- Convenient end loop for easy zipper closing or tie a lanyard to it.
- End loop also works a attachment point for key rings or labels.
- PakPals fit into all our other organizers.
- The 3 sizes per set are:
- Size - Large, Color - Red, Dimension - 8 in. x 7 in.
- Size - Medium, Color - Black, Dimension - 7 in x 6 in.
- Size - Small, Color - Red, Dimension - 6 in. x 5 in.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.