Shop PAKTEK
Create Account
98600 Giant ToolRoll
- Mfr # 98600
- Zoro # G703963029
product price:
$
53.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98600
- Zoro #
- G703963029
- UPC #
- 758011986003
- Country of Origin
- China
Details
- Item
- Paktek 98600 Giant ToolRoll
Description
The Giant ToolRoll is one square yard of waterproof, super thick vinyl coated nylon. Designed to protect very large sets of wrenches, the Giant ToolRoll is made for the ARMY's tank corps and it fits giant 21 giant wrenches from about 31⁄2 in. wide and 18 in. down to about 11⁄4 in. wide and 5 in. tall.
Features:- 21 pockets.
- Incremental pocket widths range from 11⁄4 to 31⁄2 in.
- The wrenches shown here are only 11⁄2 inches wide at the largest. They look small in the pockets.
- Made from very tough PVC coated nylon.
- All edges are seam taped for durability.
- Two ribbon tie-offs.
- Dimension - 36 in. L x 381⁄2 in. H
- Item Weight - 2 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.