Shop PAKTEK
Create Account
93300 WrenchWrap
- Mfr # 93300
- Zoro # G903903832
product price:Â
$
37.29
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
- 93300
- Zoro #
- G903903832
- UPC #
- 758011933007
- Country of Origin
- China
Description
Made to organize 14 wrenches in a roll for your ToolPak packs or bags, the Original 14 Pocket WrenchWrap often finds a home on a shop wall, hanging from its two brass grommets. Put a 14 piece SAE set ranging from 1/4 in. to 1 in. in it or a 14 piece Metric set ranging from 6 MM to 26 MM.
Features:- 14 graduated pockets.
- Tough 750 parachute cord tie-off.
- Made from the toughest 1000 denier nylon the WrenchWrap has nylon taped edges for extra durability.
- Two brass grommets in the top corners for hanging.
- Dimensions:
- Flat, the Original WrenchWrap is about 18 in. tall and 20 in. wide.
- Rolled-up with wrenches, it's about 12 in. long and 3 or 4 in. in diameter.
- Item Weight - 0.75 lbs.
- Warranty - 1 Year.