Shop PAKTEK
Create Account
99100 Hiker bag
- Mfr # 99100
- Zoro # G403957502
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99100
- Zoro #
- G403957502
- UPC #
- 758011991007
- Country of Origin
- China
Description
Hiker Tough, 1000 denier nylon body is twice as durable as normal pack cloth.
Features:- High-tech, drilled, rigid-foam waist and shoulder pads wrapped in mesh for the ultimate in carrying comfort.
- Multi-point adjustable frame fits small to large body sizes.
- Adjustable sternum strap with elastic tightener and quick release buckle.
- Large main compartment with top extension sleeve.
- Centerline load design carries the optimum weight with the least effort.
- Two point adjustable waist strap.
- Top cap with elastic seal with zippered map and rain gear pockets.
- Two centerline, tent-attachment straps.
- Four load cinch straps.
- Two mesh side-pocket.
- Main body - 24 x 15 in.
- Dimension - 3 in. wide, two point adjustable,padded shoulder straps.
- Item Weight - 7 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.