93400 ToolRoll Bag
- Mfr # 93400
- Zoro # G003962968
product price:Â
$
42.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93400
- Zoro #
- G003962968
- UPC #
- 758011934004
- Country of Origin
- China
Details
- Item
- Tool Bag
Description
The 14 pocket ToolRoll Roll-up makes a neat 14 tool kit that rolls up to fit inside drawers, glove compartments and ToolPaks. When you need a multi-tool organizer, start with a 14 Pocket ToolRoll.
Features:- 14 items in this tough ToolRoll.
- Made from waterproof 420 denier, nylon pack cloth.
- 14 pockets of varying width.
- Double sewn and covered edges for durability.
- Top folds down, over the bottom row of tools and then rolls up and ties securely.
- 750 grey parachute cord tie-cord.
- 2 brass grommets in the top corners for wall mounting.
- Makes a super "fit-anywhere" kit.
- Dimensons:
- Flat, open dimensions as in picture - About 11x 21 in.
- Rolled dimensions vary with contents - About 9 in. long and 4 in. wide.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.