96400 UtilityBag Tool Bag
- Mfr # 96400
- Zoro # G803788515
product price:Â
$
51.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96400
- Zoro #
- G803788515
- UPC #
- 758011964001
- Country of Origin
- China
- Item
- Tool Bag
Description
The UtilityBag is a popular old-time bag design with some improvements, making it the best around. You may know this old time favorite as a Mechanic's Tool Pouch, G.I. Tool Bag, Jumbo Mechanic Tool Bag, G I Mechanic's Tool Bag or just as a Tool Bag. US Coast Guard Cutter, Anthony Petit, calls these the "battery bag" when they order. No matter what it's called, it's the same bag with two outside pockets and a web handle. Only ToolPaks are better made. Take a look.
Features:- The ToolPak UtilityBag has a rigid bottom, unlike many other brands.
- An Additional Feature - You may notice that ours has 2 D-rings for an Optional ShoulderStrap Accessory or to accomodate clip-on items.
- Made from tough, durable1000 denier nylon. Others use canvas or less durable fabric.
- 2 flap-covered, outer pockets on each side has Cloth Tie closures and Not the quickly-rusting metal snaps. Ideal for damp of wet locations.
- Large internal compartment with a "big mouth opening" that starts on one end panel, goes across the top and ends on the other end panel.
- Lockable, double-pull ToolPak zippers.
- Dimension: 11 x 6 x 7 in.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.