Zoro Homepage

3.97 mm, 0.4 mm, Carbide

  • Mfr # 112188710

  • Zoro # G412895468


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3.97 mm
Grade
PH0910
Corner Radius
0.4 mm
Insert Material
Carbide
Screw Hole Dia
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112188710
Zoro #
G412895468
UPC #
-
Country of Origin
Portugal

Dimensions

Corner Radius
0.4 mm
Cutting Edge Length
9.52 mm

Details

Inscribed Circle
3.97 mm
Grade
PH0910
Insert Material
Carbide
Screw Hole Dia
4.4 mm

Description

CCGT 32.51-LN PH0910 CRI-Aluminium Turning Inserts


  • Turning Positive Inserts
  • Turning OD & ID
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.