Zoro Homepage

6.35 mm, 0.8 mm, Carbide

  • Mfr # 1121258L6

  • Zoro # G012896216


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Inscribed Circle
6.35 mm
Grade
PH5320
Corner Radius
0.8 mm
Insert Material
Carbide
Screw Hole Dia
5.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121258L6
Zoro #
G012896216
UPC #
-
Country of Origin
Portugal

Dimensions

Corner Radius
0.8 mm
Cutting Edge Length
12.7 mm

Details

Inscribed Circle
6.35 mm
Grade
PH5320
Insert Material
Carbide
Screw Hole Dia
5.16 mm

Description

DNMG 442-ST PH5320 CRI-Turning Inserts


  • Turning Negative Inserts
  • Turning OD & ID
  • K
  • Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.