Zoro Homepage

Cafeteria Stool Table, 64 in Dia, Maple

  • Mfr # PH-4S36RD-FBN

  • Zoro # G012481825


product price: $2,409.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Frame Material
Steel
Overall Diameter
64 in
Tabletop Diameter
36 in
Seat Style
Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-4S36RD-FBN
Zoro #
G012481825
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
64 in
Tabletop Diameter
36 in
Tabletop Width
36 in
Tabletop Depth
36 in
Overall Height
33 1/8 in
Seat Height
17 in
Tabletop Thickness
1 1/8 in
Diameter
64 in
Bench Height
17 in
Min. Height
34 in
Height
34 in
Width
54 in
Max. Height
34 in
Top Thickness
1-1/8 in
Length
64 in
Tabletop Length
36 in

Description

Introducing the Covey round cluster table from Palmer Hamilton, meticulously crafted for indoor use with premium-quality materials. Featuring durable, commercial-grade laminate tops and comfortable wood seats, this table ensures longevity and style in any setting. Backed by a generous 5-year warranty, it's a reliable choice for schools, restaurants, food courts, and industrial break rooms alike, catering to diverse needs with its versatility and durability.


  • • The Covey round, cluster table from Palmer Hamilton is made for indoor use with durable, commercial grade, laminate tops and wood seats.
  • • This commercial grade indoor cluster table has a 5-year warranty and is great for all schools, restaurants, food courts and industrial break rooms.
  • • Our 36" round cluster table is surrounded by 4 swivel chairs featuring a ladder back design that are contoured for added comfort.
  • • This cluster table comes with multiple laminate top finish options as well as multiple wood stain options for the seats, allowing you to build a combination that will work in any space.
  • • Specifications: the overall dimensions for the cluster table and connecting chairs are 33-1/6H x 64W x 54L. The table top dimensions are 29H x 36W x 37L. The seat dimensions are: 17W x 16.125D.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.