Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafeteria Stool Table, 64 in Dia, Walnut

  • Mfr # PH-4S36RD-MWTFBB

  • Zoro # G512481875


product price: $2,409.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Frame Material
Steel
Tabletop Depth
36 in
Overall Diameter
64 in
Seat Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-4S36RD-MWTFBB
Zoro #
G512481875
UPC #
-
Country of Origin
United States

Dimensions

Tabletop Depth
36 in
Overall Diameter
64 in
Overall Height
33 1/8 in
Tabletop Diameter
36 in
Tabletop Width
36 in
Seat Height
17 in
Tabletop Thickness
1 1/8 in
Diameter
64 in
Max. Height
34 in
Top Thickness
1-1/8 in
Tabletop Length
36 in
Min. Height
34 in
Bench Height
17 in
Width
54 in
Height
34 in
Length
64 in

Details

Item
Indoor Cluster Table
Tabletop Color
Montana Walnut
Frame Color
Black
Frame Material
Steel
Chair Color
Black Wood
Seat Material
Solid Wood
Number of Seating Positions
4
Frame Finish
Powder Coated
Seat Color
Black Wood
Assembly
Unassembled
Seat Style
Chair
Tabletop Shape
Circle
Tabletop Structural Material
Particle Board
Tabletop Surface Material
Laminate
Seat Weight Capacity
250 Pounds Per Seat
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Type
Indoor Cluster Table
Shape
Round
Surface Material
Laminate
Tabletop Finish
Durable Laminate
Assembled/Unassembled
Unassembled
Edge Color
Black
Tabletop Material
Laminate, Particleboard Core
Features
Swivel Seats; Solid Wood Seats
Foot Type
Adjustable Leveling Glides
Edge Material
Polyurea
Bench Color
Black Wood
Edge Shape
Round
Finish
Durable Laminate
Bench Material
Solid Wood
Includes
(4) Swivel Seats; Adjustable Leveling Glides; Mounting Hardware
Bench Configuration
Swivel Stools
Folding
Not Foldable
Edge Type
EdgeGuard
Standards
GREENGUARD(R) GOLD Certified
Series
Covey ID

Description

Introducing the Covey round cluster table from Palmer Hamilton, meticulously crafted for indoor use with premium-quality materials. Featuring durable, commercial-grade laminate tops and comfortable wood seats, this table ensures longevity and style in any setting. Backed by a generous 5-year warranty, it's a reliable choice for schools, restaurants, food courts, and industrial break rooms alike, catering to diverse needs with its versatility and durability.


  • • The Covey round, cluster table from Palmer Hamilton is made for indoor use with durable, commercial grade, laminate tops and wood seats.
  • • This commercial grade indoor cluster table has a 5-year warranty and is great for all schools, restaurants, food courts and industrial break rooms.
  • • Our 36" round cluster table is surrounded by 4 swivel chairs featuring a ladder back design that are contoured for added comfort.
  • • This cluster table comes with multiple laminate top finish options as well as multiple wood stain options for the seats, allowing you to build a combination that will work in any space.
  • • Specifications: the overall dimensions for the cluster table and connecting chairs are 33-1/6H x 64W x 54L. The table top dimensions are 29H x 36W x 37L. The seat dimensions are: 17W x 16.125D.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.